4" X 1-3/8" Non-Marking Rubber Hard Swivel Caster, No Brake, Loads Up To 300 lb

  • Mfr # PSQ40121ZN-3H

  • Zoro # G7805116


product price:  $26.99
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSQ40121ZN-3H
Zoro #
G7805116
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 3/8 in
Mounting Height
5 in
Mounting Plate Size
4 in x 5 1/8 in
Mounting Plate Thickness
3/16 in
Mounting Bolt Dia.
3/8 in
Swivel Radius
3 7/16 in
For Axle Dia.
3/8 in
Mounting Plate Length
5 1/8 in
Bolt Hole Spacing - Length
4 in
Mounting Plate Width
4 in
Bolt Hole Spacing - Width
3 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
300 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Grey
Wheel Hardness Rating
80 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3 in X 4 in
Inside Bolt Hole Spacing
3 in X 4 in
Caster Plate Hole Pattern
D
Frame Color
Silver
Application
Store Fixtures, Furniture, Material Handling, Institutional Equipment, Industrial Equipment
Swivel Lock Type
No Lock Included
Load Rating Range
300 to 999 lb
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Frame Finish
Zinc Plated
Wheel Core Type
Solid
Standards
RoHS Compliant, NSF Listed
Features
Economical Mobility Solution, Nickel Plated Kingpin
ESD Conductive
No
Series
General Duty
NSF Listed
No
Swivel Raceway Type
Single Ball
Swivel Construction
Swivel
Operating Temperature Range
-40 to 160 Degrees F
Includes Thread Guards
No
Caster Stem Type
Top Plate
Wheel/Tread Hardness Rating
Hard
Swivel Bearing Seal Type
Open
Load Capacity - Maximum
300 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Hole

Description

Swivel, Plate Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 3/8 in, Wheel/Tread Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.