4" X 15/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 125 lb

  • Mfr # PRE40748ZN-3R

  • Zoro # G7808948


product price:  $11.55
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRE40748ZN-3R
Zoro #
G7808948
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
1 in
Mounting Height
4-3/4 in
Stem Length
1-1/2 in
Stem Dia.
1/2 in
Overall Height
4 3/4 in
Caster Thread Size
1/2in-13
Caster Stem Size
1/2"-13 x 1 1/2 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
125 lb
Caster Mounting Type
Stem
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
0
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Standards
NSF Approved, RoHS Compliant
Wheel Core Material
Polyolefin
Frame Finish
Zinc Plated
Application
Store Fixtures, Carts, Institutional Equipment, Food Service Equipment, Furniture, Janitorial Equipment, Office Equipment, Racks and Storage Equipment, Medical Equipment
Features
Octagon Washer for Easy Installation, High Strength, Durability, Resistant to Most Chemicals and Oils, Cushioned Ride, Floor Protection
Swivel Raceway Type
Double Ball
Swivel Lock Type
No Lock Included
Load Rating Range
0 to 299 lb
Caster Stem Type
Threaded
Wheel Type
Solid
Series
Regent
Operating Temperature Range
-40 to 160 Degrees F
NSF Listed
No
Includes Thread Guards
No
Swivel Construction
Swivel
Wheel/Tread Hardness Rating
Soft
Swivel Bearing Seal Type
Open
Load Capacity - Maximum
125 lb
Operating Temperature - Minimum
-40 Degrees F
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Operating Temperature - Maximum
160 Degrees F

Description

Stem Caster, Swivel Caster, 125 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 4 3/4 in Mounting Height, Plain, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.