4" X 15/16" Non-Marking Rubber Soft Swivel Caster, Tread Lock Brake, Loads Up To 125 lb

  • Mfr # PRE40273ZN-3RB

  • Zoro # G7808546


product price:  $16.69
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRE40273ZN-3RB
Zoro #
G7808546
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
1 in
Mounting Height
4-3/4 in
Overall Height
4 3/4 in
Stem Length
1-3/8 in
Stem Dia.
7/16 in
Caster Stem Size
7/16 in x 1 3/8 in

Details

Item
Swivel Caster with Brake
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Load Rating
125 lb
Caster Mounting Type
Stem
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
0
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Wheel Type
Solid
Operating Temperature Range
-40 to 160 Degrees F
Application
Store Fixtures, Carts, Institutional Equipment, Food Service Equipment, Furniture, Janitorial Equipment, Office Equipment, Racks and Storage Equipment, Medical Equipment
Series
Regent
Wheel Core Material
Polyolefin
Caster Stem Type
Friction Ring
Features
Octagon Washer for Easy Installation, High Strength, Durability, Resistant to Most Chemicals and Oils, Cushioned Ride, Floor Protection
Load Rating Range
0 to 299 lb
Frame Finish
Zinc Plated
Standards
NSF Approved, RoHS Compliant
Swivel Lock Type
No Lock Included
Swivel Raceway Type
Double Ball
Swivel Construction
Swivel
NSF Listed
No
Includes Thread Guards
No
Wheel/Tread Hardness Rating
Soft
Swivel Bearing Seal Type
Open
Wheel Core Type
Solid
Load Capacity - Maximum
125 lb
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
160 Degrees F

Description

Stem Caster, Swivel Caster with Brake, 125 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 4 3/4 in Mounting Height, Plain, 7/16 in x 1 3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.