5" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, No Brake, Loads Up To 160 lb

  • Mfr # PRE50748ZN-MNT

  • Zoro # G7808537


product price:  $22.45
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Donut
Wheel Width
15/16 in
Mounting Height
5-3/4 in
Load Rating
160 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRE50748ZN-MNT
Zoro #
G7808537
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
15/16 in
Mounting Height
5-3/4 in
Stem Length
1-1/2 in
Thread Size
13UNC
Overall Height
7 1/4 in
Stem Dia.
1/2 in
Wheel Dia.
5 in
Caster Stem Size
1/2"-13 x 1 1/2 in

Details

Item
Quality Economic Light Duty Threaded Stem W/ Total Lock Brake
Caster Stem Type
Threaded Stem
Tread Shape
Donut
Load Rating
160 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Monotech (Donut)
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Wheel/Tread Color
Gray
Swivel Lock Type
No Lock Included
Series
Regent
Frame Finish
Zinc Plated
Swivel Raceway Type
Double Ball
Core Color
Gray
Standards
NSF Approved, RoHS Compliant
Caster Product Group
Swivel Caster
Operating Temperature Range
-45°F to 180°F
Features
Octagon Washer for Easy Installation, High Strength, Durability, Ultimate Floor Protection, Cushioned Ride, Easier Rollability and Maneuverability
System of Measurement
Inch
Caster Sub-Type
Swivel
Caster Mounting Type
Stem
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Operating Temperature - Maximum
180 Degrees F
Caster Features
Debris-Resistant, Quiet-Roll, Shock-Absorbing
Wheel Hardness Rating
65 Shore A
Load Capacity - Maximum
160 lb
Operating Temperature - Minimum
-45 Degrees F
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Number of Mounting Holes
0

Description

Stem Caster, Swivel Caster, 160 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 15/16 in Wheel Width, Rubber Wheel/Tread Material, 5 3/4 in Mounting Height, Plain, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.