5" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, Tread Lock Brake, Loads Up To 160 lb

  • Mfr # PRE50748ZN-MNTB

  • Zoro # G7810865


product price:  $21.99
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Donut
Wheel Width
15/16 in
Mounting Height
5-3/4 in
Load Rating
160 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRE50748ZN-MNTB
Zoro #
G7810865
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
15/16 in
Mounting Height
5-3/4 in
Stem Length
1-1/2 in
Thread Size
13UNC
Caster Stem Size
1/2"-13 x 1 1/2 in
Overall Height
7 1/4 in
Stem Dia.
1/2 in
Wheel Dia.
5 in
Tire Thickness
1/4 in

Details

Item
Quality Economic Light Duty Threaded Stem Caster W/ Brake
Caster Stem Type
Threaded Stem
Tread Shape
Donut
Load Rating
160 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Monotech (Donut)
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
Tread Lock Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
1
Standards
NSF Approved, RoHS Compliant
Caster Product Group
Swivel Caster with Brake
Core Color
Gray
System of Measurement
Inch
Features
Octagon Washer for Easy Installation, High Strength, Durability, Ultimate Floor Protection, Cushioned Ride, Easier Rollability and Maneuverability
Caster Mounting Type
Stem
Swivel Lock Type
No Lock Included
Caster Sub-Type
Swivel
Swivel Raceway Type
Double Ball
Wheel/Tread Color
Gray
Series
Regent
Frame Finish
Zinc Plated
Operating Temperature Range
-45°F to 180°F
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Load Capacity - Maximum
160 lb
Number of Mounting Holes
0
Operating Temperature - Maximum
180 Degrees F
Caster Features
Debris-Resistant, Quiet-Roll, Shock-Absorbing
Wheel Hardness Rating
65 Shore A
Operating Temperature - Minimum
-45 Degrees F

Description

Stem Caster, Swivel Caster with Brake, 160 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 15/16 in Wheel Width, Rubber Wheel/Tread Material, 5 3/4 in Mounting Height, Plain, 1/2 In.-13 x 1 1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.