50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb
Mfr # PTW50101BK
Zoro # G7805125
product price:Â $6.25
/eaKey Features
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PTW50101BK
Zoro #
G7805125
UPC #
-
Country of Origin
China
Dimensions
Wheel Dia.
2 in
Mounting Height
2-5/8 in
Mounting Plate Size
1 1/2 in x 1 1/2 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
3/16 in
Swivel Radius
2 in
Bolt Hole Spacing - Width
1 in
Mounting Plate Width
1 1/2 in
Bolt Hole Spacing - Length
1 in
Overall Wheel Width
1 1/2 in
Mounting Plate Length
1 1/2 in
For Axle Dia.
6 mm
Description
Swivel, Plate Caster, Load Rating 75 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width Not Applicable, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.