Zoro Homepage

Pacer Hooded Chair Caster

  • Mfr # PPA50222WA

  • Zoro # G315490531


product price: $12.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPA50222WA
Zoro #
G315490531
UPC #
-
Country of Origin
United States

Description

PPA50223WA Pacer Hooded Chair Caster, 50mm Diameter, 3/8'' x 1'' Grip Ring StemThis listing is for a Pacer Hooded Chair Caster, MFG Part#: PPA50222WA. This Chair Caster has our Windsor Antique Finish which adds a beautiful dark bronze / brown color. This Chair Caster holds 75 lbs per caster and is used on seating such as office chairs and store fixtures, electronic equipment, furniture, and office equipment. Brakes are only available on the 50mm nylon tread models.These Wheels are Dual Nylon Wheels and are Great for carpets and Rugs. Do not use Hardwood or Tile without a Chair Mat for floor protection as these harder nylon wheels could leave indentations over time. Extremely easy to roll!Technical Specifications: Wheel Diameter MM: 50mmMounting Height Inches: 2-3/8''Swivel Radius Inches: 1-3/4''Finish Type: Windsor AntiqueDynamic Load Capacity Pounds: 75 lbsStem Type: Grip Ring StemStem Dimensions: 3/8'' Diameter by 1'' Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.