Pacer Hooded Locking Chair Caster Set of 5, 5PK

  • Mfr # PPA50223WA-B-5-PACK

  • Zoro # G115241111


product price:  $169.99
/pk 5, $34.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPA50223WA-B-5-PACK
Zoro #
G115241111
UPC #
-
Country of Origin
Unknown

Description

PPA50223WA, Pacer Hooded Locking Chair Caster Set of 5, 50mm Diameter, 7/16'' x 7/8'' Grip Ring Stem, 75 lbs Capacity, Nylon WheelsThis listing is for a Pacer Hooded Chair Caster, MFG Part#: PPA50223WA. This Locking Chair Caster Set of 5 has our Windsor Antique Finish which adds a beautiful dark bronze / brown color. This Chair Caster holds 75 lbs per caster / 375 lbs per Set of 5 and is used on seating such as office chairs and store fixtures, electronic equipment, furniture, and office equipment. Brakes are included on all chair casters in this listing. These Wheels are Dual Nylon Wheels and Great for Carpets and Rugs. Do not use Hardwood or Tile without a Chair Mat for floor protection as these harder nylon wheels could leave indentations over time but are not likely to. Extremely easy to roll!Matching Swivel Version With Locking Brake, Part#: PPA50223WA-BTechnical Specifications: Wheel Diameter MM: 50mmMounting Height Inches: 2-3/8''Swivel Radius Inches: 1-3/4''Finish Type: Windsor AntiqueDynamic Load Capacity Pounds: 75 lbs / 375 lbs per Set of 5Stem Type: Grip Ring StemStem Dimensions: 7/16'' Diameter by 7/8'' Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.