
Pacer Hooded Stem Caster
Mfr # PPA50507WA-B
Zoro # G815489318
product price: $13.25
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPA50507WA-B
Zoro #
G815489318
UPC #
-
Country of Origin
United States
Description
PPA50507WA-B Pacer Hooded Chair Caster, 50mm Diameter, 5/16'' x 1'' Threaded StemThis listing is for a Pacer Hooded Caster, MFG Part#: PPA50507WA-B. This Locking Stem Caster has our Windsor Antique Finish which adds a beautiful dark bronze / brown color. This Stem Caster holds 75 lbs per caster and is used on seating, store fixtures, electronic equipment, furniture, and office equipment. Brakes are only available on the 50mm nylon tread models.These Wheels are Dual Nylon Wheels and Great for Carpet and Rugs. Do not use Hardwood or Tile without a Chair Mat for floor protection as these harder nylon wheels could leave indentations over time. Extremely easy to roll!Technical Specifications: Wheel Diameter MM: 50mmMounting Height Inches: 2-1/2''Swivel Radius Inches: 2-7/16''Finish Type: Windsor AntiqueDynamic Load Capacity Pounds: 75 lbsStem Type: Threaded StemStem Dimensions: 5/16'' Diameter by 1'' Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.