This item is Discontinued.

Shepherd Hardware Shepherd 2 in. Twin Wheel Caster With Stem  9576 9576

Shepherd 2 in. Twin Wheel Caster With Stem 9576 (Discontinued)

  • Mfr # 9576
  • Zoro # G103994968
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9576
Zoro #
G103994968
UPC #
39003095768
Country of Origin
China

Description

  • For use on ready to assemble furniture, office chairs, printer stands, entertainment centers and computer desks
  • Not recommended for use on hardwood and laminate flooring
  • Twin wheel casters place more wheel surface on floor surface
  • Wheels move in opposite directions to minimize carpet fiber twisting
  • Black wheels
  • 75 pound load rating per caster
  • 7/16" x .88" stem
  • 2" diameter
  • Carded
  • Length: 2.5
  • Width: 2.6
  • Height: 1.6
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.