
Shepherd Hardware 9794 8 in. Caster Swivel Plate Pneumatic Wheel
Mfr # 569887
Zoro # G803915539
product price: $147.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569887
Zoro #
G803915539
UPC #
-
Country of Origin
China
Description
Features
- Caster Swivel Plate Pneumatic Wheel.
- Size - 8 in.
- 220 lbs. Load Capacity.
- Medium Duty.
- Gives Mobility To Heavy Loads On Smooth Hard Surfaces & Finished Concrete Floors.
- Recommended For Protection Of Both Loads & Floors.
- Dimension - 1 x 1 x 1 in.
- Item weight - 7.28 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.