Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stem Caster, 2 1/8"dia, Nylon, 75lb

  • Mfr # PHT5558BK

  • Zoro # G304843843


product price: $4.89
/ea

Key Features

Caster Stem Type
Friction Ring
Tread Shape
Twin Wheel
Wheel Width
1/2 in
Mounting Height
2 1/4 in
Load Rating
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHT5558BK
Zoro #
G304843843
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1/2 in
Mounting Height
2 1/4 in
Stem Length
7/8 in
Overall Height
3 1/8 in
Stem Dia.
7/16 in
Wheel Dia.
2 1/8 in
Caster Stem Size
7/16 in x 7/8 in

Details

Item
Stem Caster
Caster Stem Type
Friction Ring
Tread Shape
Twin Wheel
Load Rating
75 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Nylon
Application
Seating, Medical Equipment
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Plain
Number of Wheels
2
Caster Mounting Type
Stem
System of Measurement
Inch
Wheel Core Material
Nylon
Caster Sub-Type
Swivel
Frame Finish
Nylon
Includes Spanner Bushing
No
Core Color
Black
Wheel/Tread Color
Black
Caster Product Group
Swivel Caster
Swivel Lock Type
No Lock Included
Wheel Type
Tread on Core
Operating Temperature - Minimum
-40 Degrees F
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Number of Mounting Holes
0
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
75 lb
Frame Color
Black
Wheel Hardness Rating
85 Shore D
Wheel Core Type
Solid

Description

Stem Caster, Swivel Caster, 75 lb Load Rating, 0 to 299 lb, 2 1/8 in Wheel Dia., 1/2 in Wheel Width, Nylon Wheel/Tread Material, 2 1/4 in Mounting Height, Plain, 7/16 in x 7/8 in Caster Stem Size, Friction Ring, Nylon Caster Frame Material, Nylon Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.