Zoro Homepage

Stem Caster, 3"dia, Polyurethane, 120lb

  • Mfr # PRE30634ZN-VPR01(CG)

  • Zoro # G104843845


product price: $8.69
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
7/8 in
Mounting Height
3 1/2 in
Load Rating
120 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRE30634ZN-VPR01(CG)
Zoro #
G104843845
UPC #
-
Country of Origin
United States

Dimensions

Wheel Width
7/8 in
Mounting Height
3 1/2 in
Stem Length
1 in
Thread Size
3/8"-16
Wheel Dia.
3 in
Caster Stem Size
3/8"-16 x 1 in
Stem Dia.
3/8 in
For Axle Dia.
1/4 in
Stem Size
1 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
120 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyurethane
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Wheel/Tread Hardness Rating
Firm
Number of Wheels
1
Wheel/Tread Hardness
85-90 Shore A
Wheel/Tread Color
Clear
System of Measurement
Inch
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Wheel Core Material
Polyurethane
Caster Sub-Type
Swivel
Includes Hood
No
Frame Finish
Zinc Plated
Caster Product Group
Swivel Caster
Caster Mounting Type
Stem
Series
Regent
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Number of Mounting Holes
0
Wheel Core Type
Solid
Wheel Hardness Rating
85 Shore A
Operating Temperature - Minimum
-40 Degrees F
Load Capacity - Maximum
120 lb
Operating Temperature - Maximum
180 Degrees F

Description

Stem Caster, Swivel Caster, 120 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 7/8 in Wheel Width, Polyurethane Wheel/Tread Material, 3 1/2 in Mounting Height, Plain, 3/8 In.-16 x 1 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.