Zoro Homepage

Rivet Nut, M10-1.50 Thread Size, Low Carbon Steel

  • Mfr # BTI-CAH2-1015-7.9/B1

  • Zoro # G908168724


product price: $0.81
/ea
Sold in multiples of 30 for $24.30

Key Features

Material
Low Carbon Steel
Finish
Trivalent
End Type
Open
Head Height
0.89
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTI-CAH2-1015-7.9/B1
Zoro #
G908168724
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Head Height
0.89

Details

Item
Rivet Nut
Material
Low Carbon Steel
Finish
Trivalent
End Type
Open

Description

Sherex Rivet Nut Half Hex CAH Series M1015 x 79 Thin Wall 10081010 Low Carbon Steel Zinc Yellow Trivalent Open End

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.