Rivet Nut, M6-1.00 Thread Size, 90.92 mm Flange Dia., 17.1 mm L, Steel, 40 PK
Mfr # FHK2-610-3.5
Zoro # G2125833
product price:Â $8.15
/pk 40, $0.20/eaKey Features
Flange Style
Flanged
Thread Size
M6-1.00
Drill Bit Size
HEX HOLE REQUIRED
Material
Steel
Finish
Clear Trivalent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FHK2-610-3.5
Zoro #
G2125833
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M6-1.00
Drill Bit Size
HEX HOLE REQUIRED
Flange Diameter
90.92 mm
Insert Diameter
8.98 mm
Overall Length
17.1 mm
Details
Item
Rivet Nut
Flange Style
Flanged
Material
Steel
Finish
Clear Trivalent
Grip Range
1.0 mm to 3.5 mm
System of Measurement
Metric
End Type
Open
Description
Rivet Nut, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.