This item is Discontinued.

Sherman Parts Sherman Parts SHE1626B-31-1 Left Hand Fender for 2007-2012 Sentra 2.0L SHE1626B-31-1

This item is Discontinued.

Sherman Parts

Sherman Parts SHE1626B-31-1 Left Hand Fender for 2007-2012 Sentra 2.0L (Discontinued)

Mfr # SHE1626B-31-1
Zoro # G504008851
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SHE1626B-31-1
Zoro #
G504008851
UPC #
-
Country of Origin
China

Description

Left Hand Fender for 2007-2012 Sentra 2.0L

Front Driver Side Fender (1626B-31-1) by Sherman. Vehicle fenders are important components which shield your vehicle from mud, debris, and water. While in service they may suffer from harmful UV rays or hail, rocks or debris, shopping carts, etc. To replace your damaged parts, get these premium fenders by Sherman. They are identical to OE in fit, form, and function.

Compatibility:
  • 2007-2012 Sentra 2.0L
Specifications
  • Hand Position: Left Hand
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.