This item is Discontinued.

Sherpa Forma Frame Airline Approved, Crash Tested Pet Carrier, Black, Medium 72068-99995-006

Forma Frame Airline Approved, Crash Tested Pet Carrier, Black, Medium (Discontinued)

  • Mfr # 72068-99995-006
  • Zoro # G1495034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72068-99995-006
Zoro #
G1495034
UPC #
786306720681
Country of Origin
China

Description

Sherpa Travel Forma Frame Crash Tested Pet Carrier is our safest carrier yet! We crash tested the Forma Frame pet carriers to help keep all passengers in the car safe while traveling. The medium carrier is part of our Guaranteed on Board program for airline travel. the extra large bag is designed for car, bus or rail travel. Strap the carrier into your car using the existing LATCH and car seat tether systems in your car. 3 Windows for pet ventilation and viewing. We use extra strong seat belt-style straps for the ultimate in strength and protection. A luxurious quilted liner keeps your pet comfortable and cozy. Medium size bag is crash tested up to 20 lbs X-Large size bag is crash tested up to 35 lbs Sherpa Travel gives pet parents the best of all worlds: innovative products, stylish designs, environmental responsibility, and exceptional value with a variety of travel carriers, leads, mats, straps, to meet a pet's and pet parent's needs for travel. Sherpa products are designed to meet child safety standards and are backed by our 100% satisfaction guarantee. If a customer is dissatisfied with a Sherpa product for any reason, we will replace or refund it. Read all packaging instructions, warnings and cautions upon receipt. Packaging contains small parts, discard after opening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.