This item is Discontinued.

Sherpa Travel Original Deluxe Airline Approved Pet Carrier, Brown, Large 55538-94995-006

Travel Original Deluxe Airline Approved Pet Carrier, Brown, Large (Discontinued)

  • Mfr # 55538-94995-006
  • Zoro # G1495524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55538-94995-006
Zoro #
G1495524
UPC #
743723555388
Country of Origin
China

Description

Travel in comfort and style with Sherpa Original Deluxe Pet Carrier. Perfect for traveling by plane or car, for a trip or just to the vet. Patented spring wire frame allows rear of carrier to be pushed down. Carrier’s mesh panels offer ventilation, locking zippers for safety. The seat belt security strap doubles as a luggage strap. Top and side entry make it easier to comfortably load pets. Large side zippered pocket holds your important pet travel needs. The no-slip shoulder strap is adjustable with a padded support for comfort. A soft, cozy, removable, and machine-washable faux lambskin liner is included. Sherpa replacement liners are available, sold separately. Approved for use on most major airlines. Small and medium sizes are included in Sherpa 's Guaranteed On-Board program. Available in Black, Brown, Plum and Charcoal and in size small, medium and large. How to Find the Best Fit: Select the carrier size based on pet's measurements and then by pet’s weight. Make sure not to exceed the maximum weight limits. Note: carrier is designed for pets lying down, pet may not be able to stand. Small Carrier: Fits pets up to 13 in length x 7.5 in height and up to 8 pounds. Medium Carrier: Fits pets up to 16 in length x 10 in height and up to 16 pounds. Large Carrier: Fits pets up to 18 in length x 11 in height and up to 22 pounds. How to Measure Pet. For pet’s length, start at the front of the chest and measure to the end of pet's rear. For height, measure from the floor to top of back. Sherpa Travel gives pet parents the best of all worlds: innovative products, stylish designs, environmental responsibility, and exceptional value with a variety of travel carriers, leads, mats, straps, to meet a pet's and pet parent's needs for travel. Sherpa products are designed to meet child safety standards and are backed by our 100% satisfaction guarantee. If a customer is dissatisfied with a Sherpa product for any reason, we will replace or refund it. Read all packaging instructions, warnings and cautions upon receipt. Packaging contains small parts, discard after opening.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.