This item is Discontinued.

Sherpa Travel Original Deluxe Airline Approved Pet Carrier, Charcoal, Medium 55553-29995-008

Travel Original Deluxe Airline Approved Pet Carrier, Charcoal, Medium (Discontinued)

  • Mfr # 55553-29995-008
  • Zoro # G1496197
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55553-29995-008
Zoro #
G1496197
UPC #
786306555535
Country of Origin
China

Description

Travel in comfort and style with Sherpa Airline Approved Original Deluxe Pet Carrier. Perfect for traveling by plane or car, for a trip or just to the vet. Patented spring wire frame allows rear of carrier to be pushed down conforming to under-seat requirements. Carrier’s mesh panels offer ventilation, locking zippers for safety. The seat belt security strap doubles as a luggage strap. Top and side entry make it easier to comfortably load pets. Large side zippered pocket holds your important pet travel needs. The no-slip shoulder strap is adjustable with a padded support for comfort. A soft, cozy, removable, and machine-washable faux lambskin liner is included. Sherpa replacement liners are available, sold separately. Approved for use on most major airlines. Small and medium sizes are included in Sherpas Guaranteed On-Board program. Available in Black, Brown, Plum and Charcoal and in size small, medium and large. How to Find the Best Fit: Select the carrier size based on pets measurements below and then by pet’s weight. Make sure not to exceed the maximum weight limits. Note: carrier is designed for pets lying down, pet may not be able to stand. Small Carrier: Fits pets up to 13 in length x 7.5 in height and up to 8 pounds. Medium Carrier: Fits pets up to 16 in length x 10 in height and up to 16 pounds. Large Carrier: Fits pets up to 18 in length x 11 in height and up to 22 pounds. How to Measure Pet. For pet’s length, start at the front of the chest and measure to the end of pets rear. For height, measure from the floor to top of back. Sherpa Travel gives pet parents the best of all worlds: innovative products, stylish designs, environmental responsibility, and exceptional value with a variety of carriers, leads, mats, straps, to meet a pets needs for travel. Sherpa products are designed to meet child safety standards, backed by our 100% satisfaction guarantee. If a customer is dissatisfied with a Sherpa product for any reason, we will replace or refund it.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.