Grease, 3 oz, Tube, 400 F Max Op TempTranslucent white
- Mfr # TF23004
- Zoro # G321834152
product price:Â
$
22.29
/ea
Sold in multiples of 6 for
$133.74
Key Features
Container Type
Tube
Container Capacity
3 oz
Application
Bushings, Can Seamers, Conveyors, Electric Motors, Gaskets, O-Rings, Pool Equipment, Pump Bearings, Slides, Sterilizer Chains, Universal Joints, Valves, Water Filters
Operating Temperature - Minimum
-10 Degrees F
Net Weight
3 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TF23004
- Zoro #
- G321834152
- UPC #
- 032053230042
- Country of Origin
- United States
Details
- Container Type
- Tube
- Container Capacity
- 3 oz
- Application
- Bushings, Can Seamers, Conveyors, Electric Motors, Gaskets, O-Rings, Pool Equipment, Pump Bearings, Slides, Sterilizer Chains, Universal Joints, Valves, Water Filters
- Operating Temperature - Minimum
- -10 Degrees F
- Net Weight
- 3 oz
- Color
- Translucent white
- Item
- Grease
- Operating Temperature - Maximum
- 400 Degrees F
Description
Tri-Flow grease Multi-Purpose Non-Aerosol Non-Staining, tube, 3 oz, PTFE synthetic base, translucent white, mild, -10 to 400 degreesF, 0.89 specific gravity, 400 degreesF flash, Food/NLGI 2 grade.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.