Zoro Homepage

Lead Apron, Adjust-A-Fit, Large, 24x36, Royal Blue

  • Mfr # 103538-RB

  • Zoro # G404986112


product price: $704.99
/ea
Free Shipping & Returns

Key Features

Width
10 in
Overall Length
2 in
Height
8.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103538-RB
Zoro #
G404986112
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Overall Length
2 in
Height
8.38 in

Description

Features two hook & loop fastening flaps at the waist, which aid in relieving weight off the shoulders and includes adjustable padded shoulders. Its comfortable fit is attained by varying the position of the flaps. Shoulder pads included.
Standard Protection: 0.5mm Pb Equivalency Apron Width: 24 Inches Apron Length: 36 Inches Shoulder/Waist Adjustable Non-absorbent vinyl surface is easy to cleanShipping Weight: 15 lbs
Shipping Dimensions: 10.00 x 8.38 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.