Zoro Homepage

Clevis Grip, M10 Thread

  • Mfr # FG-M10CLV10U

  • Zoro # G2141273


product price: $98.39
/ea
Free Shipping & Returns

Key Features

For Use With
FGE and FGV Series Force Gauges
Overall Height
2 4/5 in
Compatible Product Type
Force Gauges
Product Type
Clevis Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-M10CLV10U
Zoro #
G2141273
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
2 4/5 in

Details

Item
Clevis Grip
For Use With
FGE and FGV Series Force Gauges
Compatible Product Type
Force Gauges
Product Type
Clevis Grip

Description

Clevis Grip, Product Type Clevis Grip, Compatible with Manufacturer Model Number FGE, FGV Series, Compatible Product Type Force Gauges, Overall Height 2 4/5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.