Contact Adapter, 1-1/4"Lx1-1/4"Wx1-3/4"H
Mfr # DT-2100-OP-CAS
Zoro # G5090191
product price:Â $75.69
/ea
Free Shipping & Returns
Key Features
For Use With
DT-2100
Length (In.)
1 1/4 in
Width (In.)
1 1/4 in
Height (In.)
1 3/4 in
Compatible Product Type
Non-Contact Tachometer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DT-2100-OP-CAS
Zoro #
G5090191
UPC #
-
Country of Origin
Japan
Dimensions
Length (In.)
1 1/4 in
Width (In.)
1 1/4 in
Height (In.)
1 3/4 in
Overall Width
1 1/4 in
Overall Height
1 3/4 in
Overall Length
1 1/4 in
Details
Item
Contact Adapter
For Use With
DT-2100
Compatible Product Type
Non-Contact Tachometer
Product Type
Contact Adapter
Description
Contact Adapter, Product Type Contact Adapter, Compatible Product Type Non-Contact Tachometer, Compatible with Manufacturer Model Number DT-2100, Overall Height 1 3/4 in, Overall Length 1 1/4 in, Overall Width 1 1/4 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.