Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Adapter, 2 1/2 In

  • Mfr # DT-ADP-200LR

  • Zoro # G8487744


product price: $90.59
/ea
Free Shipping & Returns

Key Features

For Use With
DT-205LR, DT-205LR-S12, DT-207LR, DT-207LR-S12
Length (In.)
2 1/2 in
Width (In.)
2 in
Height (In.)
2 in
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-ADP-200LR
Zoro #
G8487744
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (In.)
2 1/2 in
Width (In.)
2 in
Height (In.)
2 in
Overall Width
2 in
Overall Height
2 in
Overall Length
2 1/2 in

Details

Item
Contact Adapter
For Use With
DT-205LR, DT-205LR-S12, DT-207LR, DT-207LR-S12
Compatible Product Type
Handheld Tachometer
Product Type
Contact Adapter

Description

Contact Adapter, Product Type Contact Adapter, Compatible Product Type Handheld Tachometer, Compatible with Manufacturer Model Number DT-205LR, DT-205LR-S12, DT-207LR, DT-207LR-S12, Overall Height 2 in, Overall Length 2 1/2 in, Overall Width 2 in, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.