Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DgtlStroboscope, 0.1 fpm, +/-0.01% Acc

  • Mfr # DT-311D

  • Zoro # G302667076


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Display
5 Digit LED
Accuracy
+/-0.01%
Includes
3 Pin Female M16 Threaded Connector, 9.8 ft Power Cable, Top and Bottom Handles
Resolution
0.1 fpm (60 to 6,000 fpm), 1 fpm (6,001 to 12,000 fpm)
Manufacturers Warranty Length
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-311D
Zoro #
G302667076
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
Digital Stroboscope
Display
5 Digit LED
Accuracy
+/-0.01%
Includes
3 Pin Female M16 Threaded Connector, 9.8 ft Power Cable, Top and Bottom Handles
Resolution
0.1 fpm (60 to 6,000 fpm), 1 fpm (6,001 to 12,000 fpm)
Power Source
Battery
Average Power (W)
45 W
Flash Output (Joules)
580-2350 lux
Flashes per Minute
60 to 12,000
NIST Certified
Available
RPM Range
60 to 12,000
Flash Duration
10 to 30 usec
Power Requirement
85-240 VAC 60/50 Hz
External Input/Output Triggers
Yes
Calibration Certificate Type
Available Separately
Maximum Operating Temperature
104 Degrees F
Body Style
Full Size
Maximum Flashes per Minute
12,000 fpm
External Triggers
Input/Output
Minimum Operating Temperature
32 Degrees F
Minimum Flash Duration
10 usec
Maximum Flash Duration
30 usec
Phase Shift
External
Digital Display Screen Type
LED
Minimum Flashes per Minute
60 fpm

Description

Digital Stroboscope, Includes 3 Pin Female M16 Threaded Connector, 9.8 ft Power Cable, Top and Bottom Handles, Resolution 0.1 fpm (60 to 6,000 fpm), 1 fpm (6,001 to 12,000 fpm), Digital Display Screen Type LED, Maximum Flashes per Minute 12,000 fpm, Minimum Flashes per Minute 60 fpm, Maximum Flash Duration 30 usec, Power Source Battery, Calibration Certificate Type Available Separately, Phase Shift External, Minimum Flash Duration 10 usec, External Triggers Input/Output, Body Style Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.