Shop SHIMPO

DgtlStroboscope, 0.1 fpm, +/-0.01% Acc

  • Mfr # DT-366
  • Zoro # G0489618

product price: 
$
1,673.99
/ea
Free Shipping & Returns

Key Features

Flashes per Minute
60 to 120,000
RPM Range
60 to 120,000
Resolution
0.1 fpm
Display
6 Digit LED
Accuracy
+/-0.01%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DT-366
Zoro #
G0489618
UPC #
-
Country of Origin
China
Item
Digital Stroboscope
Flashes per Minute
60 to 120,000
RPM Range
60 to 120,000
Resolution
0.1 fpm
Display
6 Digit LED
Accuracy
+/-0.01%
Includes
AC Power Adapter, Carrying Case
Flash Duration
0.1 to 3.6 usec
Power Requirement
Rechargeable Battery or Included AC Adapter/Charger
External Input/Output Triggers
Yes
Recharge Time
2.5 hr
Battery Life
2 hr
Phase Shift
Internal
Flash Output (Joules)
5 mJoule
Average Power (W)
24 W
Battery Voltage
12.6V
Body Style
Full Size
Maximum Flashes per Minute
120,000 fpm
Battery Run Time
12 hr
External Triggers
Input/Output
Digital Display Screen Type
LCD
Minimum Flash Duration
0.1 usec
Calibration Certificate Type
Available Separately
Batteries Included
Yes
Battery Chemistry
Lithium
Minimum Flashes per Minute
60 fpm
Number of Batteries Required
1
Maximum Operating Temperature
95 Degrees F
Minimum Operating Temperature
32 Degrees F
Maximum Flash Duration
2.5 usec
Power Source
Battery
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
1 yr

Description

Digital Stroboscope, Includes AC Power Adapter, Carrying Case, Resolution 0.1 fpm, Digital Display Screen Type LCD, Maximum Flashes per Minute 120,000 fpm, Minimum Flashes per Minute 60 fpm, Maximum Flash Duration 2.5 usec, Power Source Battery, Calibration Certificate Type Available Separately, Phase Shift Internal, Minimum Flash Duration 0.1 usec, External Triggers Input/Output, Body Style Full Size, Battery Run Time 12 hr, Minimum Operating Temperature 32 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.