This item is Discontinued.

Shimpo Digital Stroboscope, 230VAC 50/60 Hz DT-311A-230V

Digital Stroboscope, 230VAC 50/60 Hz (Discontinued)

  • Mfr # DT-311A-230V
  • Zoro # G2547163
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT-311A-230V
Zoro #
G2547163
UPC #
-
Country of Origin
Japan

Dimensions

Auto Step Size
User Adjustable
Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr

Details

Item
Digital Stroboscope
Resolution
0.1 fpm from 40.0 to 5000 fpm, 0.2 fpm from 5001 to 8000 fpm, 0.5 fpm from 8001 to 10,000 fpm, 1 fpm from 10,001 to 35,000 fpm
Includes
Flashtube Removal Tool, Handle
Flashes per Minute
User Selectable
Display
5 Digit LED
Phase Shift
0 Degrees to 359 Degrees
Power Requirement
230V AC 50/60 Hz
Flash Output (Joules)
4500 Lux
Accuracy
+/-0.01%
Average Power (W)
10 W
External Input/Output Triggers
Yes
RPM Range
40 to 35,000
Auto Step Rate
User Adjustable
Flash Duration
10 to 40 usec
Digital Display Screen Type
LED

Description

Digital Stroboscope, Includes Flashtube Removal Tool, Handle, Resolution 0.1 fpm (40 to 5000 fpm), 0.2 fpm (5001 to 8000 fpm), 0.5 fpm (8001 to 10,000 fpm), 1 fpm (10,001 to 35,000 fpm), Digital Display Screen Type LED, Phase Shift 0 Degrees to 359 Degrees , Accuracy +/-0.01 Percent, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.