Shop SHIMPO
See all product information
Create Account
Force Gauge, +/-0.2% Force Acc, Analog
- Mfr # MF-10KG
- Zoro # G0058152
product price:Â
$
570.99
/ea
Free Shipping & Returns
Key Features
Display
Analog
Accuracy
+/-0.2% FS
Includes
Carrying Case, Large Hook and Large V-Hook
Measuring Units
kg
Range
10 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MF-10KG
- Zoro #
- G0058152
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Manufacturers Warranty Length
- 2 yr
- Manufacturer Warranty Length
- 2 yr
Details
- Item
- Mechanical Force Gauge
- Display
- Analog
- Accuracy
- +/-0.2% FS
- Includes
- Carrying Case, Large Hook and Large V-Hook
- Measuring Units
- kg
- Range
- 10 kg
- Power Source
- AC Adapter, Battery
- Function
- Peak Hold
- Dial Graduation
- 0.05 kg
- Measurement Modes
- Peak mode, Real time
- Maximum Force Measured
- 10 kgf
- Display Type
- Analog
- Batteries Included
- No
- Analog Display Graduation
- 0.05
- Number of Records Stored
- 1,000
- Digital Display Screen Type
- No Display
- Gauge Adapters Included
- Chisel, Cone, Extension Rod, Flat Head, Hook
- Force Accuracy
- +/-0.2% FS
- Number of Digits
- 4
- Power Source - TS Only
- AC Adapter, Battery
- Power Source - old
- AC Adapter, Battery
Description
Mechanical Force Gauge, Maximum Force Measured 10 kgf, Force Accuracy +/-0.2 Percent FS, Measuring Units kg, Display Type Analog, Analog Display Graduation 0.05, Includes Carrying Case, Large Hook and Large V-Hook, Digital Display Screen Type No Display, Number of Records Stored 1,000, Auto Power Off -, Interface -, Manufacturer Warranty Length 2 yr, Gauge Adapters Included Chisel, Cone, Extension Rod, Flat Head, Hook, Number of Digits 4, Power Source AC Adapter, Battery, Batteries Included No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.