Force Gauge, +/-0.2% Force Acc, Analog
- Mfr # MF-5
- Zoro # G0058055
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Display
Analog
Accuracy
+/-0.2% FS
Includes
Carrying Case, Large Hook and Large V-Hook
Measuring Units
lb
Range
5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF-5
- Zoro #
- G0058055
- UPC #
- -
- Country of Origin
- Japan
- Item
- Mechanical Force Gauge
- Display
- Analog
- Accuracy
- +/-0.2% FS
- Includes
- Carrying Case, Large Hook and Large V-Hook
- Measuring Units
- lb
- Range
- 5 lb
- Measurement Modes
- Peak mode, Real time
- Dial Graduation
- 0.025 lb
- Function
- Peak Hold
- Maximum Force Measured
- 5 lbf
- Digital Display Screen Type
- No Display
- Force Accuracy
- +/-0.2% FS
- Batteries Included
- No
- Analog Display Graduation
- 0.025
- Display Type
- Analog
- Gauge Adapters Included
- Chisel, Cone, Extension Rod, Flat Head, Hook
Dimensions
- Manufacturers Warranty Length
- 2 yr
- Manufacturer Warranty Length
- 2 yr
Description
Mechanical Force Gauge, Maximum Force Measured 5 lbf, Force Accuracy +/-0.2 Percent FS, Measuring Units lb, Display Type Analog, Analog Display Graduation 0.025, Includes Carrying Case, Large Hook and Large V-Hook, Digital Display Screen Type No Display, Auto Power Off -, Interface -, Manufacturer Warranty Length 2 yr, Gauge Adapters Included Chisel, Cone, Extension Rod, Flat Head, Hook, Power Source -, Batteries Included No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.