Force Gauge, +/-0.2% Force Acc, Digital

  • Mfr # FG-7009
  • Zoro # G5257691
product price: 
$
808.99
/ea
Free Shipping & Returns

Key Features

Display
Dot Matrix LCD
Accuracy
+/-0.2% FS
Includes
AC Adapter, Calibration Certificate, USB Cable
Measuring Units
gf, kgf, lbf, mN, N, ozf
Range
220 lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FG-7009
Zoro #
G5257691
UPC #
-
Country of Origin
China
Item
Digital Force Gauge
Display
Dot Matrix LCD
Accuracy
+/-0.2% FS
Includes
AC Adapter, Calibration Certificate, USB Cable
Measuring Units
gf, kgf, lbf, mN, N, ozf
Range
220 lbf
Sampling Rate
1,000 Hz
Resolution
0.01 kgf, 0.05 lbf, 0.1 N, 1 ozf
Measurement Modes
Auto Peak with timed Peak Reset, Peak Mode, Real Time Track Mode
Function
180 Degrees Auto-reversible display, tension/compression & data storage icons, high low limits with audible & visual indication, comparator output, data logging for sending to PC or printer
Memory
1000 Points
Auto Power Off
Yes
Interface
USB
Power Source
Battery
Gauge Adapters Included
Chisel, Cone, Extension Rod, Flat Head, Hook
Number of Records Stored
1,000
Battery Run Time
16 hr
Force Resolution
0.01 Kgf, 0.05 lbf, 0.1 N, 1 ozf
Maximum Force Measured
220 lbf
Battery Voltage
3.6V
Battery Chemistry
Nickel-Metal Hybride
Force Accuracy
+/-0.2% FS
Number of Batteries Required
3
Display Type
Digital
Digital Display Screen Type
LCD with Backlight
Minimum Force Measured
0.05 lbf
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Battery Size
AAA

Description

Digital Force Gauge, Maximum Force Measured 220 lbf, Minimum Force Measured 0.05 lbf, Force Resolution 0.01 Kgf, 0.05 lbf, 0.1 N, 1 ozf, Force Accuracy +/-0.2 Percent FS, Measuring Units gf, kgf, lbf, mN, N, ozf, Display Type Digital, Includes AC Adapter, Calibration Certificate, USB Cable, Digital Display Screen Type LCD with Backlight, Number of Records Stored 1,000, Auto Power Off Yes, Interface USB, Manufacturer Warranty Length 1 yr

Ratings & reviews