Shop SHIMPO

Force Gauge, +/-0.2% Force Acc, Digital

  • Mfr # FGE-2XY
  • Zoro # G0083548

product price: 
$
694.99
/ea
Free Shipping & Returns

Key Features

Display
4 Digit LCD
Accuracy
+/-0.2% FS
Includes
AC Adapter, Carrying Case, Hanger, Metric to Inch Thread Adapter, Notched Head
Measuring Units
g, lb, N, oz
Range
0 to 2 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FGE-2XY
Zoro #
G0083548
UPC #
-
Country of Origin
Philippines
Item
Digital Force Gauge
Display
4 Digit LCD
Accuracy
+/-0.2% FS
Includes
AC Adapter, Carrying Case, Hanger, Metric to Inch Thread Adapter, Notched Head
Measuring Units
g, lb, N, oz
Range
0 to 2 lb
Sampling Rate
1,000 Hz
Power Source
AC Adapter, Battery
Measurement Modes
Peak Mode, Real Time Track Mode
Auto Power Off
Yes
Resolution
0.001 lb, 0.001 N, 0.01 oz, 0.1 g
Number of Batteries Required
1
Display Type
Digital
Number of Records Stored
1,000
Battery Run Time
18 hr
Maximum Force Measured
2 lbf
Battery Chemistry
Nickel-Metal Hybride
Gauge Adapters Included
Chisel, Cone, Extension Rod, Flat Head, Hook
Number of Digits
4
Digital Display Screen Type
LCD
Force Resolution
0.001 lb, 0.01 N, 0.01 oz, 1 g
Minimum Force Measured
0.001 lbf
Force Accuracy
+/-0.2% FS
Power Source - TS Only
AC Adapter, Battery
Power Source - old
AC Adapter, Battery

Dimensions

Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr

Description

Digital Force Gauge, Maximum Force Measured 2 lbf, Minimum Force Measured 0.001 lbf, Force Resolution 0.001 lb, 0.01 N, 0.01 oz, 1 g, Force Accuracy +/-0.2 Percent FS, Measuring Units g, lb, N, oz, Display Type Digital, Includes AC Adapter, Carrying Case, Hanger, Metric to Inch Thread Adapter, Notched Head, Digital Display Screen Type LCD, Number of Records Stored 1,000, Auto Power Off Yes, Manufacturer Warranty Length 2 yr, Gauge Adapters Included Chisel, Cone, Extension Rod, Flat Head, Hook

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.