Tachometer, +/-0.1% RPM Acc, LCD
- Mfr # 461750
- Zoro # G5041976
product price:Â
$
224.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Carrying Case, Wheels for Linear Surface Speed or RPM Measurements
RPM Accuracy
+/-0.1%
Features
Hold Button Freezes Display Reading
RPM Resolution
0.001 RPM
Contact / Noncontact
Contact
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 461750
- Zoro #
- G5041976
- UPC #
- 793950461754
- Country of Origin
- China
- Item
- Tachometer
- Includes
- Carrying Case, Wheels for Linear Surface Speed or RPM Measurements
- RPM Accuracy
- +/-0.1%
- Features
- Hold Button Freezes Display Reading
- RPM Resolution
- 0.001 RPM
- Contact / Noncontact
- Contact
- Standards
- CE
- Contact RPM Range
- 10 to 20,000
- Speed (FPM)
- 3 to 6560
- Speed (M/Min)
- 1 to 1999.9
- Digital Display Screen Type
- LCD
- Maximum Contact RPM
- 20,000 RPM
- Battery Voltage
- 9V
- Number of Batteries Required
- 1
- Contact Type
- Contact
- Rotational Speed Measuring Units
- ft/min, m/min, RPM
- Batteries Included
- Yes
- Calibration Certificate Type
- Available Separately
- Maximum Velocity Measured
- 6,560 fpm
- Minimum Velocity Measured
- 3 fpm
- Minimum Contact RPM
- 10 RPM
- Number of Digits
- 2
Dimensions
- Battery Size
- 9V
- Manufacturer Warranty Length
- 2 yr
- Fits Chest Size
- Hold Button Freezes Display Reading
Description
Tachometer, RPM Accuracy +/-0.1 Percent, RPM Resolution 0.001 RPM, Maximum Contact RPM 20,000 RPM, Minimum Contact RPM 10 RPM, Maximum Non-Contact RPM Not Applicable, Minimum Non-Contact RPM Not Applicable, Maximum Non-Contact Distance Not Applicable, Minimum Non-Contact Distance Not Applicable, Calibration Certificate Type Available Separately, Maximum Velocity Measured 6,560 fpm, Minimum Velocity Measured 3 fpm, Includes Carrying Case, Wheels for Linear Surface Speed or RPM Measurements
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.