Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Force Gauge, +/-0.3% Force Acc, Digital

  • Mfr # FG-3007

  • Zoro # G6337780


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Display
4 Digit LCD
Accuracy
+/- 0.3% FS
Includes
AC Adapter, Calibration Certificate, USB Cable
Measuring Units
gf, kgf, lbf, mN, N, ozf
Range
0 to 100 N/0 to 10kg/0 to 350 oz/0 to 22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FG-3007
Zoro #
G6337780
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
Digital Force Gauge
Display
4 Digit LCD
Accuracy
+/- 0.3% FS
Includes
AC Adapter, Calibration Certificate, USB Cable
Measuring Units
gf, kgf, lbf, mN, N, ozf
Range
0 to 100 N/0 to 10kg/0 to 350 oz/0 to 22 lb
Output Type
RS-232
Measurement Modes
Peak Mode, Real Time Track Mode
Power Source
Battery
Interface
USB
Function
Peak Hold
Auto Power Off
Yes
Memory
500 Data Points
Sampling Rate
1,000 Hz
Resolution
0.1 N/0.01kg/0.1 oz/0.01 lb
Battery Run Time
16 hr
Battery Voltage
3.6V
Number of Batteries Required
1
Maximum Force Measured
44 lbf
Force Accuracy
+/-0.3% FS
Gauge Adapters Included
Chisel, Cone, Extension Rod, Flat Head, Hook
Display Type
Digital
Number of Records Stored
500
Minimum Force Measured
0.01 lbf
Battery Chemistry
Nickel-Metal Hybride
Force Resolution
0.01 Kgf, 0.01 lbf, 0.1 N, 0.1 ozf
Digital Display Screen Type
LCD with Backlight

Description

Digital Force Gauge, Maximum Force Measured 44 lbf, Minimum Force Measured 0.01 lbf, Force Resolution 0.01 Kgf, 0.01 lbf, 0.1 N, 0.1 ozf, Force Accuracy +/-0.3 Percent FS, Measuring Units gf, kgf, lbf, mN, N, ozf, Display Type Digital, Includes AC Adapter, Calibration Certificate, USB Cable, Digital Display Screen Type LCD with Backlight, Number of Records Stored 500, Auto Power Off Yes, Interface USB, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.