Shop SHIMPO

Force Gauge, 3.6 VDC Battery, 1000 Hz

  • Mfr # FG-7005
  • Zoro # G5763545

product price: 
$
806.99
/ea
Free Shipping & Returns

Key Features

Display
Dot Matrix LCD
Accuracy
+/-0.2% FS
Includes
AC Adapter, Calibration Certificate, USB Cable
Measuring Units
gf, kgf, lbf, mN, N, ozf
Range
11 lbf
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FG-7005
Zoro #
G5763545
UPC #
-
Country of Origin
China
Item
Digital Force Gauge
Display
Dot Matrix LCD
Accuracy
+/-0.2% FS
Includes
AC Adapter, Calibration Certificate, USB Cable
Measuring Units
gf, kgf, lbf, mN, N, ozf
Range
11 lbf
Sampling Rate
1,000 Hz
Resolution
0.0005 kgf, 0.001 lbf, 0.005 N, 0.05 ozf, 0.5 gf, 5 mN
Measurement Modes
Auto Peak with timed Peak Reset, Peak Mode, Real Time Track Mode
Memory
1000 Points
Function
180 Degrees Auto-reversible display, tension/compression & data storage icons, high low limits with audible & visual indication, comparator output, data logging for sending to PC or printer
Auto Power Off
Yes
Interface
USB
Power Source
Battery
Battery Voltage
3.6V
Battery Chemistry
Nickel-Metal Hybride
Force Resolution
0.0005 Kgf, 0.001 lbf, 0.005 N, 0.05 ozf, 0.5 gf, 5 mN
Gauge Adapters Included
Chisel, Cone, Extension Rod, Flat Head, Hook
Number of Batteries Required
3
Force Accuracy
+/-0.2% FS
Display Type
Digital
Digital Display Screen Type
LCD with Backlight
Battery Run Time
16 hr
Number of Records Stored
1,000
Maximum Force Measured
11 lbf
Minimum Force Measured
0.001 lbf
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Battery Size
AAA

Description

Digital Force Gauge, Maximum Force Measured 11 lbf, Minimum Force Measured 0.001 lbf, Force Resolution 0.0005 Kgf, 0.001 lbf, 0.005 N, 0.05 ozf, 0.5 gf, 5 mN, Force Accuracy +/-0.2 Percent FS, Measuring Units gf, kgf, lbf, mN, N, ozf, Display Type Digital, Includes AC Adapter, Calibration Certificate, USB Cable, Digital Display Screen Type LCD with Backlight, Number of Records Stored 1,000, Auto Power Off Yes, Interface USB, Manufacturer Warranty Length 1 yr

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.