Shop WESTWARD

Tachometer, +/-0.04% RPM Acc, LCD

  • Mfr # 5URH0
  • Zoro # G2572613

product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Includes
Reflective Tape, USB Interface Cable
RPM Accuracy
+/-0.04%
Features
Computer Interface, Measures Counts
Contact / Noncontact
Noncontact
Display
LCD
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5URH0
Zoro #
G2572613
UPC #
190735533727
Country of Origin
China
Item
Tachometer
Includes
Reflective Tape, USB Interface Cable
RPM Accuracy
+/-0.04%
Features
Computer Interface, Measures Counts
Contact / Noncontact
Noncontact
Display
LCD
Standards
CE
Contact RPM Range
10 to 99,999
Speed Accuracy
+/-0.04% +/-2 Digits
Light Source
Laser
Noncontact RPM Range
10 to 99,999
Working Distance
0.65 ft
Working Angle
+/-30 Degrees
Contact Type
Non-Contact
Number of Batteries Required
1
Calibration Certificate Type
NIST
Maximum Non-Contact RPM
99,999 RPM
Maximum Non-Contact Distance
3/4 ft
Batteries Included
Yes
Minimum Non-Contact RPM
10 RPM
Minimum Velocity Measured
0.16 fpm
Rotational Speed Measuring Units
RPM
Maximum Velocity Measured
6,562 fpm
Digital Display Screen Type
LCD
Number of Digits
2

Dimensions

Fits Chest Size
Computer Interface, Measures Counts

Description

Tachometer, RPM Accuracy +/-0.04 Percent, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 10 RPM, Maximum Non-Contact Distance 3/4 ft, Calibration Certificate Type NIST, Maximum Velocity Measured 6,562 fpm, Minimum Velocity Measured 0.16 fpm, Includes Reflective Tape, USB Interface Cable, Features Computer Interface, Measures Counts, Digital Display Screen Type LCD, Rotational Speed Measuring Units RPM, Contact Type Non-Contact, Standards CE, Number of Digits 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.