Zoro Homepage

Hand Wheel Stand 110 lbs. Capacity

  • Mfr # FGS-200W

  • Zoro # G0519836


product price: $919.99
/ea
Free Shipping & Returns

Key Features

For Use With
FGE, FGV and MF Series Force Gauges
Compatible Product Type
Force Gauges
Overall Width
9 1/10 in
Overall Length
11 1/2 in
Product Type
Hand Wheel Operated Test Stand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGS-200W
Zoro #
G0519836
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
9 1/10 in
Overall Length
11 1/2 in
Overall Height
22 1/5 in

Details

Item
Hand Wheel Operated Test Stand
For Use With
FGE, FGV and MF Series Force Gauges
Compatible Product Type
Force Gauges
Product Type
Hand Wheel Operated Test Stand

Description

Hand Wheel Operated Test Stand, Product Type Hand Wheel Operated Test Stand, Compatible with Manufacturer Model Number FGE, FGV, MF Series, Compatible Product Type Force Gauges, Overall Length 11 1/2 in, Overall Width 9 1/10 in, Overall Height 22 1/5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.