Pointed Head, M4 Thread
Mfr # FG-M4CN
Zoro # G1181022
product price: $16.29
/eaKey Features
For Use With
FGE and FGV Series Force Gauges
Overall Length
55 9/10 in
Compatible Product Type
Digital Force Gauges
Product Type
Cone Head Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FG-M4CN
Zoro #
G1181022
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
55 9/10 in
Details
Item
Cone Head Adapter
For Use With
FGE and FGV Series Force Gauges
Compatible Product Type
Digital Force Gauges
Product Type
Cone Head Adapter
Description
Cone Head Adapter, Product Type Cone Head Adapter, Compatible with Manufacturer Model Number FGE, FGV Series, Compatible Product Type Digital Force Gauges, Overall Length 55 9/10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.