Zoro Homepage

Replacement Flashtube, Stroboscope

  • Mfr # FLASHTUBE3010N

  • Zoro # G310866263


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Product Type
Replacement Flashtube
Compatible Product Type
Stroboscope
Overall Height
2 1/2 in
Overall Width
1 1/4 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLASHTUBE3010N
Zoro #
G310866263
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 1/2 in
Overall Width
1 1/4 in
Overall Length
2 1/2 in

Details

Item
Replacement Flashtube
Product Type
Replacement Flashtube
Compatible Product Type
Stroboscope

Description

Replacement Flashtube, Product Type Replacement Flashtube, Compatible Product Type Stroboscope, Compatible with Manufacturer Model Number DT-3011N, DT-3015N, Overall Height 2 1/2 in, Overall Length 2 1/2 in, Overall Width 1 1/4 in, Includes Not Applicable, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.