Zoro Homepage

Small Pin Grip, 0.5mm, M4 Thread

  • Mfr # FG-M4PIN05

  • Zoro # G2675443


product price: $139.99
/ea
Free Shipping & Returns

Key Features

For Use With
FGE and FGV Series Force Gauges
Compatible Product Type
Force Gauges
Overall Width
2/5 in
Product Type
Small Pin Grip
Overall Length
1 9/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-M4PIN05
Zoro #
G2675443
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
2/5 in
Overall Length
1 9/10 in

Details

Item
Small Pin Grip
For Use With
FGE and FGV Series Force Gauges
Compatible Product Type
Force Gauges
Product Type
Small Pin Grip

Description

Small Pin Grip, Product Type Small Pin Grip, Compatible with Manufacturer Model Number FGE, FGV Series, Compatible Product Type Force Gauges, Overall Length 1 9/10 in, Overall Width 2/5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.