Zoro Homepage

Steel Flat head, M6 Thread

  • Mfr # FG-M6FL

  • Zoro # G2574932


product price: $20.79
/ea

Key Features

For Use With
FGE and FGV Series Force Gauges
Compatible Product Type
Mechanical Physical Therapy Kits
Product Type
Flat Head Adapter
Overall Length
4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FG-M6FL
Zoro #
G2574932
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4/5 in

Details

Item
Flat Head Adapter
For Use With
FGE and FGV Series Force Gauges
Compatible Product Type
Mechanical Physical Therapy Kits
Product Type
Flat Head Adapter

Description

Flat Head Adapter, Product Type Flat Head Adapter, Compatible with Manufacturer Model Number MF-PT100, MF-PT50KG, Compatible Product Type Mechanical Physical Therapy Kits, Overall Length 4/5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.