Zoro Homepage

Strobscope battery, Stroboscope

  • Mfr # BAT-3015N

  • Zoro # G511131061


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Product Type
Replacement Rechargeable Battery
Overall Width
2 in
Compatible Product Type
Stroboscope
Overall Height
3 in
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAT-3015N
Zoro #
G511131061
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Height
3 in
Overall Length
5 in

Details

Item
Strobscope battery
Product Type
Replacement Rechargeable Battery
Compatible Product Type
Stroboscope

Description

Strobscope battery, Product Type Replacement Rechargeable Battery, Compatible Product Type Stroboscope, Compatible with Manufacturer Model Number DT-3015N, DT-3015N-KIT, Overall Height 3 in, Overall Length 5 in, Overall Width 2 in, Includes Not Applicable, Features Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.