Strobscope battery, Stroboscope
Mfr # BAT-735
Zoro # G711131090
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3 in
Overall Length
4 in
Compatible Product Type
Stroboscope
Overall Width
1 in
Product Type
Rechargeable Battery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BAT-735
Zoro #
G711131090
UPC #
-
Country of Origin
China
Dimensions
Overall Height
3 in
Overall Length
4 in
Overall Width
1 in
Details
Item
Strobscope battery
Compatible Product Type
Stroboscope
Product Type
Rechargeable Battery
Description
Strobscope battery, Product Type Rechargeable Battery, Compatible Product Type Stroboscope, Compatible with Manufacturer Model Number DT-735, DT-735-KIT, Overall Height 3 in, Overall Length 4 in, Overall Width 1 in, Includes Not Applicable, Features Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.