Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tachometer, 1000 Readings, Laser Light

  • Mfr # DT-2100

  • Zoro # G5090219


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Cone Adapters, 3.5 in Extension Shaft, Carrying Case, Contact Adapter, Funnel Adapter, Master Wheel (6 in cir.)
RPM Accuracy
+/-0.006%
Features
Auto-Detection of Contact Adapter, Built-In Memory, On-Screen Hi-Lo Limits, Programmable Multiplier, Reversible Display
RPM Resolution
1 RPM
Contact / Noncontact
Contact and Noncontact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-2100
Zoro #
G5090219
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
AA
Manufacturer Warranty Length
2 yr

Details

Item
Tachometer
Includes
(2) Cone Adapters, 3.5 in Extension Shaft, Carrying Case, Contact Adapter, Funnel Adapter, Master Wheel (6 in cir.)
RPM Accuracy
+/-0.006%
Features
Auto-Detection of Contact Adapter, Built-In Memory, On-Screen Hi-Lo Limits, Programmable Multiplier, Reversible Display
RPM Resolution
1 RPM
Contact / Noncontact
Contact and Noncontact
Memory
1000 Readings
Standards
CE, RoHS
Contact RPM Range
1 to 25,000
Speed (FPM)
0.40 to 12,500
Speed Accuracy
+/-0.06% of Reading +/-1 Digit
Light Source
Laser
Indicator
Low Battery, Over Range Indicator
Calibration Certificate
Available Separately
Noncontact RPM Range
6 to 99,999
Maximum Non-Contact RPM
99,999 RPM
Calibration Certificate Type
Available Separately
Battery Run Time
16 hr
Minimum Velocity Measured
0 fpm
Number of Batteries Required
2
Minimum Non-Contact RPM
6 RPM
Batteries Included
Yes
Maximum Contact RPM
25,000 RPM
Minimum Operating Temperature
32 Degrees F
Rotational Speed Measuring Units
cm/min, cm/sec, ft/min, in/min, in/sec, km/hr, m/min, m/sec, mph, RPM, RPS, yd/min
Contact Type
Contact, Non-Contact
Maximum Velocity Measured
12,500 fpm
Battery Voltage
1.5V
Maximum Non-Contact Distance
13 ft
Minimum Contact RPM
0.1 RPM
Contact Adaptors Included
Cone Tip, Funnel
Minimum Non-Contact Distance
1/4 in
Maximum Operating Temperature
113 Degrees F
Digital Display Screen Type
OLED

Description

Tachometer, RPM Accuracy +/-0.006 Percent, RPM Resolution 1 RPM, Maximum Contact RPM 25,000 RPM, Minimum Contact RPM 0.1 RPM, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 6 RPM, Maximum Non-Contact Distance 13 ft, Minimum Non-Contact Distance 1/4 in, Calibration Certificate Type Available Separately, Maximum Velocity Measured 12,500 fpm, Minimum Velocity Measured 0 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.