Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tachometer, 5 Digit LED, NIST

  • Mfr # DT-107A-12KMW

  • Zoro # G1155913


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Cone Adapters, 3.5 in Extension Shaft, Carrying Case, Funnel Adapter, Master Wheel (6 in cir.)
RPM Accuracy
+/-0.006%
Features
Built-In Memory 10 Separate Readings, Cast Aluminum Housing
RPM Resolution
1 RPM
Contact / Noncontact
Contact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-107A-12KMW
Zoro #
G1155913
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Battery Size
AA
Manufacturer Warranty Length
2 yr

Details

Item
Tachometer
Includes
(2) Cone Adapters, 3.5 in Extension Shaft, Carrying Case, Funnel Adapter, Master Wheel (6 in cir.)
RPM Accuracy
+/-0.006%
Features
Built-In Memory 10 Separate Readings, Cast Aluminum Housing
RPM Resolution
1 RPM
Contact / Noncontact
Contact
Display
5 Digit LED
Memory
Max/Min/Last/10 Extra Readings
Standards
CE
Contact RPM Range
0.10 to 25,000
Speed (FPM)
0.10 to 25,000
Speed (M/Min)
0.03 to 7620
Speed Accuracy
+/-0.006%
Calibration Certificate
NIST
Velocity
0.0011 to 284.09 mpg, 0.03 to 7620m/min., 0.03 to 99,999 yd./min., 0.1 to 25,000 ft./min., 1.2" to 99,999"/min., 1.8 to 99,999m/hr., 2.0 to 99,999 yd./hr., 6 to 99,999 ft./hr.
Indicator
Low Battery, Over Range
Batteries Included
Yes
Minimum Operating Temperature
32 Degrees F
Digital Display Screen Type
LED
Contact Adaptors Included
Cone Tip, Funnel
Maximum Velocity Measured
12,500 fpm
Number of Batteries Required
2
Contact Type
Contact
Calibration Certificate Type
NIST
Minimum Velocity Measured
0.05 fpm
Rotational Speed Measuring Units
ft/min, in/min, m/min, RPM, yd/min
Number of Digits
5
Battery Voltage
1.5V
Maximum Operating Temperature
113 Degrees F
Battery Run Time
40 hr
Minimum Contact RPM
0.1 RPM
Maximum Contact RPM
25,000 RPM

Description

Tachometer, RPM Accuracy +/-0.006 Percent, RPM Resolution 1 RPM, Maximum Contact RPM 25,000 RPM, Minimum Contact RPM 0.1 RPM, Maximum Non-Contact RPM Not Applicable, Minimum Non-Contact RPM Not Applicable, Maximum Non-Contact Distance Not Applicable, Minimum Non-Contact Distance Not Applicable, Calibration Certificate Type NIST, Maximum Velocity Measured 12,500 fpm, Minimum Velocity Measured 0.05 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.