Tachometer, 6 to 99,999 rpm

  • Mfr # DT-207LR-S12

  • Zoro # G5303365


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Cone Adapters, 3.5 in Extension Shaft, Contact Adapter, Funnel Adapter, Master Wheel (6 in cir.), Reflective Tape
RPM Accuracy
+/-0.006%
Features
Built-In Memory 10 Separate Readings, Laser Measures from Distances
RPM Resolution
1 RPM
Contact / Noncontact
Contact and Noncontact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-207LR-S12
Zoro #
G5303365
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturer Warranty Length
2 yr
Battery Size
AA

Details

Item
Tachometer
Includes
(2) Cone Adapters, 3.5 in Extension Shaft, Contact Adapter, Funnel Adapter, Master Wheel (6 in cir.), Reflective Tape
RPM Accuracy
+/-0.006%
Features
Built-In Memory 10 Separate Readings, Laser Measures from Distances
RPM Resolution
1 RPM
Contact / Noncontact
Contact and Noncontact
Memory
Last/Min/Max
Display
5 Digit LED
Standards
CE
Contact RPM Range
0.8 to 25,000
Speed (FPM)
0.80 to 25,000
Speed (M/Min)
0.23 to 7620
Speed Accuracy
+/-0.06% of Reading +/-1 Digit
Light Source
Laser
Calibration Certificate
NIST
Noncontact RPM Range
6 to 99,999
Working Distance
20 ft
Minimum Operating Temperature
32 Degrees F
Digital Display Screen Type
LED
Number of Batteries Required
2
Minimum Velocity Measured
0.4 fpm
Contact Type
Contact, Non-Contact
Maximum Velocity Measured
25,000 fpm
Battery Run Time
25 hr
Battery Voltage
1.5V
Maximum Operating Temperature
113 Degrees F
Rotational Speed Measuring Units
ft/min, in/min, m/min, RPM, yd/min
Calibration Certificate Type
NIST
Minimum Non-Contact RPM
6 RPM
Batteries Included
Yes
Maximum Non-Contact Distance
20 ft
Number of Digits
5
Minimum Non-Contact Distance
1 in
Maximum Non-Contact RPM
99,999 RPM
Minimum Contact RPM
0.8 RPM
Maximum Contact RPM
25,000 RPM
Contact Adaptors Included
Cone Tip, Funnel

Description

Tachometer, RPM Accuracy +/-0.006 Percent, RPM Resolution 1 RPM, Maximum Contact RPM 25,000 RPM, Minimum Contact RPM 0.8 RPM, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 6 RPM, Maximum Non-Contact Distance 20 ft, Minimum Non-Contact Distance 1 in, Calibration Certificate Type NIST, Maximum Velocity Measured 25,000 fpm, Minimum Velocity Measured 0.4 fpm, Includes (2) Cone Adapters, 3.5 in Extension Shaft, Contact Adapter, Funnel Adapter, Master Wheel (6 in cir.), Reflective Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.