XenonLightStroboscope, 0.1 fpm, LED
Mfr # DT-3011N
Zoro # G310874787
product price: $1,321.99
/ea
Free Shipping & Returns
Key Features
Includes
Input Signal Connector, Top and Bottom Handles
Resolution
1 fpm (10,001 to 35,000 fpm), 0.1 fpm (30 to 5,000 fpm), 0.2 fpm (5,001 to 8,000 fpm), 0.5 fpm (8,001 to 10,000 fpm)
Body Style
Full Size
Maximum Flash Duration
20 usec
Minimum Flashes per Minute
30 fpm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT-3011N
Zoro #
G310874787
UPC #
-
Country of Origin
Japan
Details
Item
Xenon Light Stroboscope
Includes
Input Signal Connector, Top and Bottom Handles
Resolution
1 fpm (10,001 to 35,000 fpm), 0.1 fpm (30 to 5,000 fpm), 0.2 fpm (5,001 to 8,000 fpm), 0.5 fpm (8,001 to 10,000 fpm)
Body Style
Full Size
Maximum Flash Duration
20 usec
Minimum Flashes per Minute
30 fpm
Calibration Certificate Type
Available Separately
Digital Display Screen Type
LED
Maximum Flashes per Minute
35,000 fpm
Description
Xenon Light Stroboscope, Includes Input Signal Connector, Top and Bottom Handles, Resolution 1 fpm (10,001 to 35,000 fpm), 0.1 fpm (30 to 5,000 fpm), 0.2 fpm (5,001 to 8,000 fpm), 0.5 fpm (8,001 to 10,000 fpm), Digital Display Screen Type LED, Maximum Flashes per Minute 35,000 fpm, Minimum Flashes per Minute 30 fpm, Maximum Flash Duration 20 usec, Calibration Certificate Type Available Separately, Body Style Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.