Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Ton Air Actuated Jack

  • Mfr # 44981C

  • Zoro # G0579050


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
8 Tons
Type
Air Actuated Crane Jack
Features
A Wide, Rugged Base Provides Stability and Strength, Fabricated from Hard-Cast Steel with Heat-Treated Critical Stress Areas, Hydraulic System is Protected from Internal Damage by a Patented By-Pass Mechanism, U.S. Patent No.5,946,912, Machined and Polished Cylinders with Die-Cut Threads Provide Non-Abrasive Leak-Free, Durable Performance
Material
Hard-Cast Steel
Standards
U.S. Patent No. 5,946,912
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44981C
Zoro #
G0579050
UPC #
-
Country of Origin
China

Dimensions

Extended Height
43 1/4 in
Minimum Height
24 1/8 in

Details

Lifting Capacity
8 Tons
Item
Air Actuated Jack
Type
Air Actuated Crane Jack
Features
A Wide, Rugged Base Provides Stability and Strength, Fabricated from Hard-Cast Steel with Heat-Treated Critical Stress Areas, Hydraulic System is Protected from Internal Damage by a Patented By-Pass Mechanism, U.S. Patent No.5,946,912, Machined and Polished Cylinders with Die-Cut Threads Provide Non-Abrasive Leak-Free, Durable Performance
Material
Hard-Cast Steel
Standards
U.S. Patent No. 5,946,912
Base
Wide, Rugged Base
Load Capacity
8 ton
Lifting Actuator
Air
For Lifting
Truck and SUV
Jack Type
Crane Jack
Power Source
Mechanical

Description

8 Ton Air Actuated Jack, Jack Type Crane Jack, Load Capacity 8 ton, Lifting Actuator Air, Power Source Mechanical, Minimum Height 24 1/8 in, For Lifting Truck and SUV, Extended Height 43 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.