Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WP0848
Zoro #
G8521877
UPC #
652597530103
Country of Origin
China
Dimensions
Handle Length
31 in
Low Pick Up Height
4 1/2 in
Lifting Height Max.
31 in
Lifting Height Min.
4 1/2 in
Base Width
18 in
Base Length
53 in
Details
Item
Lawn Mower Lift
Standards
PALD
Includes
2 Ton Hydraulic Jack and Adjustable/Removable Wheel Stirrups
Lifting Capacity
750 lb
Handle Type
Hoop
Mounting Brackets
Pin
High Lifting Point
30 in
Frame Material
Steel
Description
Lawn Mower Lift, Lifting Capacity 750 lb, Base Width 18 in, Base Length 53 in, Frame Material Steel, Includes 2 Ton Hydraulic Jack and Adjustable/Removable Wheel Stirrups, Handle Length 31 in, Handle Type Hoop, Standards PALD, Mounting Brackets Pin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.