Shop SHIP-LITE
See all product information
Create Account
Expandable Envelope, 12" x 16" x 2", White, PK100
- Mfr # SLE12162WE
- Zoro # G4900990
product price:Â
$
161.99
/pk of 100, $1.62/ea
Free Shipping & Returns
Key Features
Expanded Width
12"
Color
White
Material
26 lb. Reinforced Paper
Height
2"
Outside Length
16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLE12162WE
- Zoro #
- G4900990
- UPC #
- 50047614437209
- Country of Origin
- United States
Dimensions
- Expanded Width
- 12"
- Height
- 2"
- Outside Length
- 16"
Details
- Item
- Expandable Envelopes,12x16x2",PK100
- Color
- White
- Material
- 26 lb. Reinforced Paper
Description
Expandable Envelopes,12x16x2 In.,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.