Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulk Container 35 cu ft Volume Cap., 47 1/2 in L, 47 1/2 in W, 40 1/4 in H, Plastic, Green

  • Mfr # P433-FOR

  • Zoro # G3497755


product price: $802.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Volume Capacity
35 cu ft
Overall Length
47 1/2 in
Overall Width
47 1/2 in
Overall Height
40 1/4 in
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P433-FOR
Zoro #
G3497755
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
47 1/2 in
Overall Width
47 1/2 in
Overall Height
40 1/4 in
Inside Height
39 in
Inside Width
42 in
Material Thickness
0.23 ga
Bottom Inside Length
42 in
Inside Length
42 in
Bottom Inside Width
42 in

Details

Volume Capacity
35 cu ft
Load Capacity
1,200 lb
Material
Plastic
Includes
Lid
Fork Pockets
Yes
Mobility
Stationary
Item
Bulk Container
Fork Entry
4-Way Entry
Finish
Unfinished
Color
Green
Type
Bulk Container
Series
P433
Stacking Capacity
240 lb
Stackable
Yes
Shape
Square
Resistant To
Chemical, Water
Nestable
Yes
Weight Capacity
1,200 lb
Runner Location
None
Collapsible
Rigid
Lid Type
Hinged
Minimum Operating Temperature
-15 Degrees F
Includes Lid
Lid Included
Container Wall Type
Solid
Maximum Operating Temperature
200 Degrees F
Standards
FDA
Container Bottom Type
Solid
Includes Casters
Casters Not Included

Description

Bulk Container, Color Green, Container Wall Type Solid, Folded Depth Not Applicable, Folded Height Not Applicable, Folded Width Not Applicable, Fork Entry 4-Way Entry, Fork Pockets Fork Pockets Included, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -15 Degrees F, Mobility Stationary, Number of Drop Doors Not Applicable, Overall Height 40 1/4 in, Overall Length 47 1/2 in, Overall Width 47 1/2 in, Stackable Stacking Capable, Stacking Capacity 240 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.